Apply to be a TradeMaster!
Main product image of Lenox Plumber's Speed Slot Hole Saw Kit (17 Piece)
Magnifying glass
Hover image to zoom

Lenox Plumber's Speed Slot Hole Saw Kit (17 Piece)

Brand:
Lenox
SKU:
30801-1200P
Rating:
(0)
Q&A:
(0)
Lenox Plumber's Speed Slot Hole Saw Kit (17 Piece)
Magnifying glass
Hover image to zoom
$249.99 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Strength Steel

Description

–
Product Specifications
  • 17 PIECE HOLE SAW KIT
  • ¾", 7/8", 1-1/8", 1-1/2", 1-3/4", 2-1/4", 2-9/16", 3", 3-1/2", 4", 4-1/4", 4-1/2"
  • ARBORS INCLUDED
  • Standard 2L, 5L (1/2" Shank)
  • Three pilot drills


Product Features
  • IMPROVED METAL CUTTING PERFORMANCE - Increased wall thickness improves durability and minimizes tooth loss. Optimized tooth design penetrates metal with ease.
  • FAST, EFFICIENT CUTTING IN WOOD. Larger, sharper teeth remove more wood for fast cutting.
  • EASY PLUG REMOVAL. Speed Slot staircase design for fast, easy plug ejection.

Specs

–
Product Type:

Saw Kit

Diameter (Inches):

3/4"

7/8"

1-1/8"

1-1/2"

1-3/4"

2-1/4"

2-9/16"

3"

3-1/2"

4"

4-1/4"

4-1/2"

Material:

High Strength Steel

Application:

Metal

Wood

Plumbing

Features:

Shatter Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy