Apply to be a TradeMaster!
Main product image of Lenox Contractor's Big Daddy Speed Slot Hole Saw Kit (26 Piece)
Magnifying glass
Hover image to zoom

Lenox Contractor's Big Daddy Speed Slot Hole Saw Kit (26 Piece)

Brand:
Lenox
SKU:
30804-2000G
Rating:
(0)
Q&A:
(0)
Lenox Contractor's Big Daddy Speed Slot Hole Saw Kit (26 Piece)
Magnifying glass
Hover image to zoom
$362.22 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Product Specifications
  • 26 PIECE HOLE SAW KIT
  • ¾", 7/8", 1", 1-1/8", 1-3/8", 1-1/2", 1-3/4", 2", 2-1/8", 2-1/4", 2-1/2", 2-11/16", 3", 3-1/4", 3-3/8", 3-5/8", 3-3/4", 4-1/8", 4-1/2", 4-3/4"
  • ARBORS INCLUDED
  • Standard 1L, 2L, 5L (1/2" Shank)
  • Three pilot drills


Product Features
  • IMPROVED METAL CUTTING PERFORMANCE - Increased wall thickness improves durability and minimizes tooth loss. Optimized tooth design penetrates metal with ease.
  • FAST, EFFICIENT CUTTING IN WOOD. Larger, sharper teeth remove more wood for fast cutting.
  • EASY PLUG REMOVAL. Speed Slot staircase design for fast, easy plug ejection.

Specs

–
Product Type:

Saw Kit

Diameter (Inches):

3/4"

7/8"

1"

1-1/8"

1-3/8"

1-1/2"

1-3/4"

2"

2-1/8"

2-1/4"

2-1/2"

2-11/16"

3"

3-1/4"

3-3/8"

3-5/8"

3-3/4"

4-1/8"

4-1/2"

4-3/4"

Application:

Metal

Wood

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy