Apply to be a TradeMaster!
Main product image of Lenox Contractor's Speed Slot Hole Saw Kit (17 piece)
Magnifying glass
Hover image to zoom

Lenox Contractor's Speed Slot Hole Saw Kit (17 piece)

Brand:
Lenox
SKU:
308201200G
Rating:
(0)
Q&A:
(0)
Lenox Contractor's Speed Slot Hole Saw Kit (17 piece)
Magnifying glass
Hover image to zoom
$285.24 each
In Stock
In Stock
Get 49 Tue, Dec 1 - Thu, Dec 3

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
High Strength Steel

Description

–
PLUG REMOVAL AS EASY AS 1-2-3
SPEED SLOT ® features a staircase design for easy plug removal

UP TO 2X LIFE IN METAL CUTTING
Enhanced tooth geometry, a thin kerf design, and an advanced coating contribute to the efficiency of the cutting process

17 PIECE HOLE SAW KIT
5/8", 3/4", 7/8", 1", 1-1/8", 1-1/4", 1-3/8", 1-1/2", 1-3/4"

ARBORS INCLUDED
SNAP-BACK 2L (1/2" Shank)
STANDARD 1L (1/2" Shank)
Three pilot bits

Specs

–
Product Type:

Saw Kit

Drilling Depth:

1-9/16"

Diameter (Inches):

5/8"

3/4"

7/8"

1"

1-1/8"

1-1/4"

1-3/8"

1-1/2"

1-3/4"

Material:

High Strength Steel

Application:

Aluminum

Mild Steel

Cast Iron

Brass

Stainless Steel

Plumbing

Features:

Shatter Resistant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy