Apply to be a TradeMaster!
Main product image of Lenox Plumber's Speed Slot Hole Saw Kit (9 Piece)
Magnifying glass
Hover image to zoom

Lenox Plumber's Speed Slot Hole Saw Kit (9 Piece)

Brand:
Lenox
SKU:
30860C600P
Rating:
(0)
Q&A:
(0)
Lenox Plumber's Speed Slot Hole Saw Kit (9 Piece)
Magnifying glass
Hover image to zoom
$94.40 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/4", 1-1/8", 1-1/2", 2-1/4", 7/8", 1-3/4" Diameter

Description

–
Product Specifications
  • 9 PIECE HOLE SAW KIT
  • ¾", 7/8", 1-1/8", 1-3/8", 2", 2-1/2"
  • ARBORS INCLUDED
  • Standard 2L, 5L (1/2" Shank)
  • One Arbot adaptor


Product Features
  • IMPROVED METAL CUTTING PERFORMANCE - Increased wall thickness improves durability and minimizes tooth loss. Optimized tooth design penetrates metal with ease.
  • FAST, EFFICIENT CUTTING IN WOOD. Larger, sharper teeth remove more wood for fast cutting.
  • EASY PLUG REMOVAL. Speed Slot staircase design for fast, easy plug ejection.

Specs

–
Diameter (Inches):

3/4"

1-1/8"

1-1/2"

2-1/4"

7/8"

1-3/4"

Application:

Metal

Wood

Product Type:

Saw Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy