Apply to be a TradeMaster!
Main product image of 1/2" to 1" Vari-Bit Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom

1/2" to 1" Vari-Bit Step Drill Bit w/ 3/8" Shank

Brand:
Lenox
SKU:
30882VB2
Rating:
(0)
Q&A:
(0)
1/2" to 1" Vari-Bit Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom
$51.88 each
In Stock
In Stock
Get 188 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Product Features
  • 2X LONGER LIFE - Infused high speed steel offers extreme wear resistance.
  • 50% FASTER STARTS - PowerDrive tip for faster penetration and less walking
  • PRECISE, BURR-FREE HOLES - Dual-flute cutting edges deliver clean, round holes
  • EASILY DRILLS THROUGH A WIDE RANGE OF MATERIALS - Ideal for drilling steel, sheet metal, ducts, stainless, aluminum, copper, brass, plastics, and abrasive materials
  • KNOW WHEN TO STOP WITH EASY-TO-READ HOLE SIZES - Hole sizes are laser etched to last the life of the bit
  • NO SLIP SHANK - Optimized for use on standard or impact drill

Specs

–
Application:

Abrasive Material

Steel

Plastic

Stainless Steel

Copper

Brass

Sheet Metal

Aluminum

Coating:

Steam Oxide

Product Type:

Drill Bit

Min Hole Size:

1/2"

Number of Sizes:

9

Shank Diameter:

3/8"

Step Increments:

1/16"

Max Hole Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy