Apply to be a TradeMaster!
Main product image of 1/4" to 3/4" Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom
1/4" to 3/4" Step Drill Bit w/ 3/8" Shank
Magnifying glass
Hover image to zoom
$77.90 each
In Stock
In Stock
Get 209 Tue, Nov 24 - Wed, Nov 25

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • Accurate, burr-free holes
  • Patented two flute design cuts fast, clean, round holes
  • Starts on contact
  • Long tool life
  • Steam oxide coating adds durability
  • Enhanced flute design removes chips rapidly, ensuring longer tool life

Specs

–
Step Increments:

1/16"

Application:

Copper

Abrasive Material

Stainless Steel

Steel

Sheet Metal

Aluminum

Plastic

Brass

Shank Diameter:

1/4"

Max Hole Size:

3/4"

Product Type:

Drill Bit

Number of Sizes:

9

Min Hole Size:

1/4"

Coating:

Steam Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy