This item is a 13' 3" x 1" x 0.035" 5/8 TPI Welded Band Saw Blade, 89323QPB134040 manufactured by Lenox.
| Application: | Mold Steel Tool Steel Bearing Steel Non-Ferrous Metal Aluminum Titanium Stainless Steel Carbon Steel Alloy Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |