This item is a 19' 6" x 1" x 0.035" 3 TPI Welded Band Saw Blade, 89464TRB195945 manufactured by Lenox.
| Application: | Alloy Steel Aluminum Stainless Steel Non-Ferrous Metal Carbon Steel Wood Mold Steel Tool Steel |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |