This item is a 13' 6" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 89486QPB134115 manufactured by Lenox.
| Application: | Mold Steel Non-Ferrous Metal Titanium Tool Steel Stainless Steel Bearing Steel Aluminum Carbon Steel Alloy Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |