This item is a 12' 6" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 89972QPB123810 manufactured by Lenox.
| Product Type: | Saw Blade |
|---|---|
| Application: | Tool Steel Bearing Steel Alloy Steel Stainless Steel Mold Steel Titanium Carbon Steel Non-Ferrous Metal Aluminum |
| Blade Material: | Bi-Metal |