This item is a 11' 3" x 1" x 0.035" 5/8 TPI Welded Band Saw Blade, 92888QPB113430 manufactured by Lenox.
| Application: | Aluminum Bearing Steel Carbon Steel Stainless Steel Non-Ferrous Metal Mold Steel Alloy Steel Tool Steel Titanium |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |