This item is a 11' 3" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 92889QPB113430 manufactured by Lenox.
| Application: | Alloy Steel Tool Steel Aluminum Bearing Steel Carbon Steel Stainless Steel Mold Steel Titanium Non-Ferrous Metal |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |