This item is a 12' 4" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 94342QPB123760 manufactured by Lenox.
| Application: | Carbon Steel Alloy Steel Tool Steel Titanium Mold Steel Stainless Steel Non-Ferrous Metal Aluminum Bearing Steel |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |