This item is a 14' 10" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 94490QPB144520 manufactured by Lenox.
| Product Type: | Saw Blade |
|---|---|
| Application: | Bearing Steel Mold Steel Titanium Non-Ferrous Metal Stainless Steel Carbon Steel Aluminum Alloy Steel Tool Steel |
| Blade Material: | Bi-Metal |