This item is a 23' 7" x 2" x 0.063" 2/3 TPI Welded Band Saw Blade, 94888QPB237190 manufactured by Lenox.
| Application: | Stainless Steel Alloy Steel Titanium Non-Ferrous Metal Carbon Steel Tool Steel Bearing Steel Aluminum Mold Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |