This item is a 13' 6" x 1" x 0.035" 5/8 TPI Welded Band Saw Blade, 94960QPB134115 manufactured by Lenox.
| Application: | Carbon Steel Bearing Steel Stainless Steel Mold Steel Alloy Steel Titanium Aluminum Tool Steel Non-Ferrous Metal |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |