This item is a 12' 3" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 95264QPB123735 manufactured by Lenox.
| Application: | Bearing Steel Mold Steel Tool Steel Stainless Steel Non-Ferrous Metal Aluminum Carbon Steel Alloy Steel Titanium |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |