This item is a 12' 3" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 95265QPB123735 manufactured by Lenox.
| Application: | Bearing Steel Non-Ferrous Metal Carbon Steel Mold Steel Aluminum Alloy Steel Titanium Tool Steel Stainless Steel |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |