This item is a 11' 6" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 95377QPB113505 manufactured by Lenox.
| Application: | Titanium Stainless Steel Non-Ferrous Metal Alloy Steel Carbon Steel Bearing Steel Mold Steel Tool Steel Aluminum |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |