This item is a 11' 6" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 95378QPB113505 manufactured by Lenox.
| Application: | Aluminum Non-Ferrous Metal Stainless Steel Carbon Steel Titanium Tool Steel Bearing Steel Mold Steel Alloy Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |