This item is a 12' 10" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 95556QPB123910 manufactured by Lenox.
| Application: | Bearing Steel Non-Ferrous Metal Stainless Steel Mold Steel Tool Steel Alloy Steel Carbon Steel Titanium Aluminum |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |