This item is a 13' 3" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 95682QPB134040 manufactured by Lenox.
| Blade Material: | Bi-Metal |
|---|---|
| Application: | Aluminum Bearing Steel Stainless Steel Titanium Non-Ferrous Metal Carbon Steel Alloy Steel Tool Steel Mold Steel |
| Product Type: | Saw Blade |