This item is a 13' 6" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 96114QPB134115 manufactured by Lenox.
| Application: | Non-Ferrous Metal Bearing Steel Titanium Tool Steel Stainless Steel Aluminum Carbon Steel Mold Steel Alloy Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |