This item is a 12' 6" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 96282QPB123810 manufactured by Lenox.
| Product Type: | Saw Blade |
|---|---|
| Application: | Titanium Mold Steel Tool Steel Alloy Steel Non-Ferrous Metal Aluminum Carbon Steel Stainless Steel Bearing Steel |
| Blade Material: | Bi-Metal |