This item is a 13' 2" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 97447QPB134015 manufactured by Lenox.
| Application: | Carbon Steel Aluminum Tool Steel Stainless Steel Bearing Steel Non-Ferrous Metal Mold Steel Titanium Alloy Steel |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |