This item is a 14' 6" x 1" x 0.035" 5/8 TPI Welded Band Saw Blade, 97890QPB144420 manufactured by Lenox.
| Application: | Stainless Steel Bearing Steel Alloy Steel Titanium Mold Steel Aluminum Carbon Steel Non-Ferrous Metal Tool Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |