This item is a 14' 6" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, 97891QPB144420 manufactured by Lenox.
| Application: | Tool Steel Titanium Alloy Steel Bearing Steel Aluminum Mold Steel Stainless Steel Carbon Steel Non-Ferrous Metal |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |