This item is a 14' 6" x 1" x 0.035" 3/4 TPI Welded Band Saw Blade, 97892QPB144420 manufactured by Lenox.
| Product Type: | Saw Blade |
|---|---|
| Application: | Carbon Steel Titanium Stainless Steel Non-Ferrous Metal Alloy Steel Mold Steel Bearing Steel Tool Steel Aluminum |
| Blade Material: | Bi-Metal |