Apply to be a TradeMaster!
Main product image of 1/2" Snap-Back Quick Change Hole Saw Arbor
Magnifying glass
Hover image to zoom
1/2" Snap-Back Quick Change Hole Saw Arbor
Magnifying glass
Hover image to zoom
$27.99 each
In Stock
In Stock
Get 18 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Hex
Product Highlight: Size
1/2"

Description

–

The LENOX® SNAP-BACK® Quick Change Hole Saw Arbors feature tool-free* saw and pilot bit change for productivity. The 2-Step Design releases the saw and pilot bit without requiring additional tools. The collar snaps into each position, to allow for single-handed operation, and is reinforced to stay engaged while drilling. LENOX SNAP-BACK Quick Change Arbors are universally compatible** with all threaded hole saws and do not require adaptors for use.


Features & Benefits

  • TOOL-FREE BIT CHANGE - No Allen Key Required To Change LENOX Pilot Bit*
  • SNAP-BACK® 2-STEP RELEASE - Step 1) Unlock Hole Saw, Step 2) Unlock Pilot Bit
  • UP TO 50% FEWER BREAKS**: Patent pending step bit design for less hole saw grabbing resulting in fewer pilot bit breaks.
  • REDUCES NEED FOR PRE-DRILLING: Drill holes in metal without slamming due to patent pending design.
  • UNIVERSAL HOLE SAW COMPATIBILITY - Accepts All Threaded Hole Saws, No Adapters Required**
  • Applications: Wood, Metal
  • Includes: (1) Holesaw Arbor, (1) Stepped Pilot Drill

Specs

–
Shape:

Hex

Product Type:

Arbor

Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy