Apply to be a TradeMaster!
Main product image of 1/4" x 4-1/4" Hole Saw Pilot Drill Bit
Magnifying glass
Hover image to zoom

1/4" x 4-1/4" Hole Saw Pilot Drill Bit

Brand:
Lenox
SKU:
LXAH99414PB
Rating:
(0)
Q&A:
(0)
1/4" x 4-1/4" Hole Saw Pilot Drill Bit
Magnifying glass
Hover image to zoom
$5.56 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
4-1/4" Length

Description

The LENOX® Hole Saw Pilot Drills feature a quick change groove compatible with both LENOX SNAP-BACK® Quick Change Arbors and traditional non-quick change arbors (excluding proprietary arbor systems not using standard 1/4" shank pilot drills). The high speed construction is optimized for drilling wood and metal.

Product Features
  • QUICK CHANGE - For Tool-Free Use In LENOX Snap-Back® Arbors
  • UNIVERSAL COMPATIBILITY- UNIVERSAL COMPATIBILITY- Fits Both Quick Change And Traditional Non-Quick Change Arbors*
  • VERSATILE DESIGN - High Speed Steel Construction Optimized For Drilling Wood and Metal

Specs

Product Type:

Drill Bit

Size:

1/4"

Length (Inches):

4-1/4"

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy