Apply to be a TradeMaster!
Main product image of 9-in-1 Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
9-in-1 Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
LXHT68000 has been discontinued
Discontinued May 26, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/8", 1/4", 5/16", 3/16"
Product Highlight: Bit Type
Square #2, Phillips #2, Phillips #1, Nutsetter, Slotted, Square #3, Hex

Description

–

The LENOX® 9-IN-1 Multi-Bit Screwdriver has a dual-sided removable shaft offering 1/4", 5/16", and 3/8" nut driving capability.


Product Features


  • 9-in-1 Versatility -- Included bits store conveniently in shaft and handle
  • Dual-sided removable shafts offer 1/4", 5/16", and 3/8" nut driving capability
  • Comfortable, slip-resistant grip helps improve torque

Specs

–
Size:

3/8"

1/4"

5/16"

3/16"

Bit Type:

Square #2

Phillips #2

Phillips #1

Nutsetter

Slotted

Square #3

Hex

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

Yes 👍

The best for my hands
BRAVUZ HVAC
New Jersey
3 years ago
Was this review helpful to you?

Great multi use screwdriver

Lots of options in one tidy tool,
Handy man
Boston
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All you need

Only screwdriver I ever need for plumbing, durable and comfortable. As long as you don't lose any bits there great.
Gage
NH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?