Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Plumbing Tools & Equipment
Hand Tools
Drivers & Keys
Screwdrivers
6-in-1 Screwdriver
Brand:
Lenox
SKU:
LXHT68005
Rating:
(1)
Q&A:
(0)
Hover image to zoom
LXHT68005 has been discontinued
Discontinued August 7, 2025
This product was discontinued by the manufacturer.
This item replaces:
SR6N1, 23931
Product Highlights
–
5/16", 3/8", 1/4", 3/16"
Phillips #1, Hex, Slotted, Nutsetter, Phillips #2
Description
–
Includes: Phillips #1, #2; slotted 3/16", 1/4"; hex 1/4", 5/16"
25% thicker nut driver for longer life
Slip-resistant ergonomic grip for maximum torque
Specs
–
Product Type:
Screwdriver
Size:
5/16"
3/8"
1/4"
3/16"
Bit Type:
Phillips #1
Hex
Slotted
Nutsetter
Phillips #2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Favorite Multi Screwdriver
Perfect for an HVAC tech, long reversible bits provide greater convenience for everyday work, compared to the shorter reversible bits that offer brands offer.
Bill C.
Sussex, New Jersey
2 years ago
Was this review helpful to you?
0
0
Flag this review
×
Video