This item is a 14' 8" x 1" x 0.035" 4/6 TPI Welded Band Saw Blade, QP17019CL14667 manufactured by Lenox.
| Application: | Titanium Non-Ferrous Metal Aluminum Tool Steel Stainless Steel Alloy Steel Carbon Steel Mold Steel Bearing Steel |
|---|---|
| Product Type: | Saw Blade |
| Blade Material: | Bi-Metal |