This item is a 19' 6" x 1" x 0.035" 2/3 TPI Welded Band Saw Blade, QP17021CL19500 manufactured by Lenox.
| Application: | Bearing Steel Carbon Steel Stainless Steel Aluminum Tool Steel Mold Steel Alloy Steel Non-Ferrous Metal Titanium |
|---|---|
| Blade Material: | Bi-Metal |
| Product Type: | Saw Blade |