This item is a 25' 6" x 2" x 0.063" 2/3 TPI Welded Band Saw Blade, QP29021CL25500 manufactured by Lenox.
| Product Type: | Saw Blade |
|---|---|
| Application: | Carbon Steel Titanium Bearing Steel Aluminum Non-Ferrous Metal Mold Steel Stainless Steel Alloy Steel Tool Steel |
| Blade Material: | Bi-Metal |