Apply to be a TradeMaster!
Main product image of 1-1/4" NPT LV-983-LF Eco-Mix Thermostatic Master Mixer (5 to 126 GPM)
Magnifying glass
Hover image to zoom

1-1/4" NPT LV-983-LF Eco-Mix Thermostatic Master Mixer (5 to 126 GPM)

Brand:
Leonard
SKU:
LV-983-LF
Rating:
(0)
Q&A:
(0)
1-1/4" NPT LV-983-LF Eco-Mix Thermostatic Master Mixer (5 to 126 GPM)
Magnifying glass
Hover image to zoom
$1,538.00 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Connection Type: 
FNPT x FNPT
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
126 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Lead Free
Yes

Description

–
1-1/4" NPT LV-983-LF Eco-Mix Thermostatic Master Mixer (5 to 126 GPM)

Product Features:
  • Thermostatic Water Mixing Valve with 5 GPM (19 l/min) minimum flow capacity
  • 1-1/4” inlets,1-1/4” outlet (32mm x 32 mm)
  • Integral combination checkstops with strainers
  • 125 PSI (8.6 BAR) maximum operating pressure
  • Copper encapsulated thermostatic assembly with Teflon coated shuttle
  • Locking temperature regulating handle set for 120°F(49°C)
  • Top or bottom supply/outlet connections
  • Internal parts of stainless steel
  • Integral wall support for easy mounting
  • Rough Bronze Finish

Specs

–
Size:

1-1/4"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

5

Max Flow (GPM):

126

Max Pressure:

125 psi

Connection Type:

FNPT x FNPT

Lead Free:

Yes

Connection Method:

Threaded

Material:

Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy