Apply to be a TradeMaster!
Main product image of 2" Sweat LV-985-SW-LF Eco-Mix Thermostatic Master Mixer (10 to 216 GPM)
Magnifying glass
Hover image to zoom

2" Sweat LV-985-SW-LF Eco-Mix Thermostatic Master Mixer (10 to 216 GPM)

Brand:
Leonard
SKU:
LV-985-SW-LF
Rating:
(0)
Q&A:
(0)
2" Sweat LV-985-SW-LF Eco-Mix Thermostatic Master Mixer (10 to 216 GPM)
Magnifying glass
Hover image to zoom
$3,622.70 each
Backorder
Backorder
Get it Thu, Oct 15 - Thu, Nov 12
Connection Type
C x C
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
2"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
216 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

2" Sweat LV-985-SW-LF Eco-Mix Thermostatic Master Mixer (10 to 216 GPM)

Product Features:
  • Thermostatic Water Mixing Valve with 10 GPM (269 l/min) minimum flow capacity
  • 2” inlets, 2” outlet (51 mm x 51 mm)
  • Integral combination checkstops with strainers
  • 125 PSI (8.6 BAR) maximum operating pressure
  • Copper encapsulated thermostatic assembly with Teflon coated brass shuttle
  • Locking temperature regulating handle
  • Internal parts of stainless steel
  • Integral wall support for easy mounting
  • Rough Bronze Finish

Specs

Size:

2"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

10

Max Flow (GPM):

216

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

C x C

Connection Method:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy