Apply to be a TradeMaster!
Main product image of 2" FPT x Sweat TM-2020B-LF-DT Next Generation High-Low Manifold System (1 to 226 GPM)
Magnifying glass
Hover image to zoom

2" FPT x Sweat TM-2020B-LF-DT Next Generation High-Low Manifold System (1 to 226 GPM)

Brand:
Leonard
SKU:
TM-2020B-LF-DT
Rating:
(0)
Q&A:
(0)
2" FPT x Sweat TM-2020B-LF-DT Next Generation High-Low Manifold System (1 to 226 GPM)
Magnifying glass
Hover image to zoom
$5,914.13 each
Backorder
Backorder
Get it Fri, Oct 16 - Tue, Nov 17
Connection Type
FNPT x C

Lift Gate

This product weighs 85 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
FNPT x C Connection
Product Highlight: Size
2"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
226 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

2" FPT x Sweat TM-2020B-LF-DT Next Generation High-Low Manifold System (1 to 226 GPM)

Product Features:
  • Large Type TM Thermostatic water mixing valve, adjustable high temperature limit stop, inlet checkstops, wall support, outlet ball valve
  • Small Type TM Thermostatic water mixing valve, adjustable high temperature limit stop*, integral checkstops, outlet ball valve
  • 2" inlets, 2" outlet (51mm X 51mm)
  • Maximum operating pressure: 125 PSI (860 KPA)
  • 1 GPM (3.7 l/min) minimum flow capacity
  • Color-coded dial thermometer (0 to 140F, -10 to 60C)
  • Inlet manifold piping
  • Locking temperature regulator
  • Factory assembled and tested

Specs

Size:

2"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

1

Max Flow (GPM):

226

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x C

Connection Method:

Sweat

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy