Apply to be a TradeMaster!
Main product image of 1-1/4" NPT TM-920B-LF-DT Next Generation High-Low Manifold System (1 to 115 GPM)
Magnifying glass
Hover image to zoom

1-1/4" NPT TM-920B-LF-DT Next Generation High-Low Manifold System (1 to 115 GPM)

Brand:
Leonard
SKU:
TM-920B-LF-DT
Rating:
(0)
Q&A:
(0)
1-1/4" NPT TM-920B-LF-DT Next Generation High-Low Manifold System (1 to 115 GPM)
Magnifying glass
Hover image to zoom
$4,186.26 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Connection Type: 
FNPT x FNPT

MANUALS (3)

Brochure


Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Size
1-1/4"
Product Highlight: Standards Met
ASSE 1017 Standards Met
Product Highlight: Max Flow (GPM)
115 MAX GPM
Product Highlight: Max Pressure
125 psi
Product Highlight: Material
Bronze

Description

–
1-1/4" NPT TM-920B-LF-DT Next Generation High Low Assembly

Product Features:
  • Control water temperature for domestic hot water systems, shower rooms and other commercial, institutional and industrial applications
  • Dual thermostatic water mixing valves in a simple piping arrangement provide precise water temperature control of both high and low mixed water flow ranges
  • DURA-trol solid bi-metal thermostatic control (Ten-Year Limited Thermostat Warranty)
  • Adjustable high-temperature limit stops set for 120°F (49°C)
  • Mixed water capacities up to 226 GPM (856 l/min)
  • All lead-free bronze, brass and stainless steel construction
  • Factory-preassembled and tested systems

Specs

–
Size:

1-1/4"

Application:

Point of Source

Standards Met:

ASSE 1017

Min Flow (GPM):

1

Max Flow (GPM):

115

Max Pressure:

125 psi

Material:

Bronze

Lead Free:

Yes

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy