Apply to be a TradeMaster!
Main product image of Electronic Sump Pump Switch w/ 9 ft Cord
Magnifying glass
Hover image to zoom

Electronic Sump Pump Switch w/ 9 ft Cord

SKU:
Z24800A1Z
Rating:
(28)
Q&A:
(0)
Electronic Sump Pump Switch w/ 9 ft Cord
Magnifying glass
Hover image to zoom
We no longer carry Z24800A1Z
Unavailable since February 11, 2022

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Cord Length
9'
Product Highlight: Material
ABS

Description

–
Overview
The LevelGuard electronic sump pump switch provides a solution for plumbing contractors and homeowners that need to eliminate sump pump switch failure. LevelGuard’s proprietary solid-state design for fluid detection and pump switching has been tested to more than 5 million cycles without failure

Specifications:
  • AC Input: 120v, 60 Hz (single phase)
  • Cord Type: SJTOW/14 gauge
  • Plug Type: Piggyback
  • Load Rating: 12 A general purpose, 120 VAC / 1/2 hp (9.8 FLA, 58.8 LRA), 120 VAC / 72 VA pilot duty, 120 VAC
  • Fused Protection: 30 Amps
  • Operating Current: 1.3 milliamps
  • Mounting straps: Polypropylene Straps (5 each)
  • Agency Certifications: UL Listed (U.S. & Can) File #E332036
  • Minimum differential: 6.0”(150 mm)
  • Effective differential: 8”to 10” (200 mm to 254 mm)
  • Operating Temperature Ranges: Ambient 32° to 122°F (0° to 50°C), Liquid 32° to 122°F (0° to 50°C), Storage -40° to 185°F (-40° to 85°C)
  • Housing: Material ABS Plastic
  • Designations: LevelGuard Home Sump controls are designated for use in residential and commercial plumbing applications.
  • Media Types: (NON-SEWAGE ONLY), Aqueous solutions, ground water

Specs

–
Voltage:

120v

Frequency:

60 Hz

Cord Length:

9'

Material:

ABS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.68 out of 28 reviews
96% would recommend this product
4.68
out of 28 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
11%
3 star
4%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Great product

Electronic Sump Pump switch is a great way to prevent your basement flooding from a failure in the mechanical switch (which will eventually happen). I wish modern sump pumps come with built-in electronic switch but unfortunately it is not the case. This product is a great investment for your existing sump pump. Installation takes about 10 minutes. Great product overall.
VS

Most Liked Negative Review

Electronic Sump Pump pump Switch

Switch works perfect and dealing with Supply House.Com was a great experience and there shipping time was outstanding. So the three stars is not directed at SupplyHouse but the manufacturer of the switch. Tired to register it but could not because no S/N is not supplied with the unit, even reached out to the switch manufacturer by e-mail and the customer service could not help. Their registration process requires a S/N to complete. As of now I have no warranty.
Showing 1-10 of 28 reviews

based on limited time in service, i recommend this product

Fast ,easy installation. Works great (so far) Super fast (1 day) shipping.
Ron
Northville, Mi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I CAN'T MAKE IT SCREW UP!

Since access to sump is difficult, I spent hours testing this switch in a 5 gallon bucket of water and I could never make it malfunction. It actually learns the application and tailors to fit. Works flawless and the pump cycles less than with the old mechanical switch. Glad I bought it...so far.
Electrical Bob
Joplin, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation, Works Great

The level sensor/switch that came with our sump pump failed. Luckily I was home a discovered the problem before the sump overflowed. I searched and found this level sensor/switch and it was delivered quickly. The unit installs easily and so far has worked perfectly. We've only had it installed for less than a month. Hopefully it will last for many years.
ThePenguin
MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Being a retired electrician, I am sure this will work fine.

Sorry to say I haven't tried the switch yet. Recently having heart issues and an implant put in I can not do much of anything, especially lifting. As soon as I get some freedom back I will get it installed. Pump needs the pipe replaced. Not having it in yet is reason for 4 stars.
Het
Illinois
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Electronic Sump Pump pump Switch

Switch works perfect and dealing with Supply House.Com was a great experience and there shipping time was outstanding. So the three stars is not directed at SupplyHouse but the manufacturer of the switch. Tired to register it but could not because no S/N is not supplied with the unit, even reached out to the switch manufacturer by e-mail and the customer service could not help. Their registration process requires a S/N to complete. As of now I have no warranty.
TheSchreib
Evansville,IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

Going on 6 years with mine in the sump pit. Never any problems... it just works. Every couple of years I wipe/scrape the crud off. Paired with a Hydromatic A1 1/3 HP pump.
Jamieson
Batavia, IL
6 years ago
Was this review helpful to you?

Does what it needs to do

When the switch failed on my Zoeller 1/2HP pump again, I decided to try this switch. It did the trick and turns the pump on/off (I zip tied the float switch in the on position). It would have 5 stars if the on/off points could be adjusted as the on point is just above the gasket joint on the switch when the off point is just as the pump starts to pull air.
Paul
Naugatuck, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best replacement for a mechanical float/switch.

I wish manufacturers would put put this electronic switch on their pumps!. Or as a option.
Stooge Man
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect.. Stupid float switches are done

I have been using float switches for years. And i get a year or so.. ENOUGH.. This is the solution i have been looking for.
Cybernet
Stow Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

This my second purchase. The first switch lasted 7 1/2 years in a very active sump basket. If I get another 7 1/2 years out of this one I will be happy. Order processing, shipping and packaging all great.
Jpyt
Iowa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?