Apply to be a TradeMaster!
Main product image of Lampholder, Candelabra Base, One Piece, Keyless, Incandescent, Hickey Mount, Single Circuit
Magnifying glass
Hover image to zoom

Lampholder, Candelabra Base, One Piece, Keyless, Incandescent, Hickey Mount, Single Circuit

Brand:
Leviton
SKU:
10025
Rating:
(0)
Q&A:
(0)
Lampholder, Candelabra Base, One Piece, Keyless, Incandescent, Hickey Mount, Single Circuit
Magnifying glass
Hover image to zoom
$6.92 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Lampholder Type: Keyless
  • Construction: One-Piece
  • CSA Certified: File LR-1863
  • Color: Black
  • Body Material: Phenolic
  • Termination: 2 Terminal Screws
  • RoHS Compliant: FALSE
  • Access: Back Wired
  • Standards and Certifications: UL/CSA
  • Country of Origin: Mexico
  • Availability: Distribution
  • Lamp Socket Base: Candelabra
  • Shell Material: Phenolic
  • Voltage: 125 Volt
  • Circuit: Single Circuit
  • UL Listed: File E13400
  • Wattage Rating: 75W
  • Light Type: Incandescent
  • Warranty: 1 Year Limited
  • Lamp Base: Candelabra
  • Mounting Type: 2-3/32 Inch Hickey

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy