Apply to be a TradeMaster!
Main product image of Candelabra Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Hickey Mount, Single Circuit, Back Wired (Black)
Magnifying glass
Hover image to zoom

Candelabra Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Hickey Mount, Single Circuit, Back Wired (Black)

Brand:
Leviton
SKU:
10026
Rating:
(0)
Q&A:
(0)
Candelabra Base, 1 Piece, Keyless, Incandescent, Phenolic Lampholder, Hickey Mount, Single Circuit, Back Wired (Black)
Magnifying glass
Hover image to zoom
$8.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Voltage: 125 Volt
  • Mounting Type: Adjustable Hickey
  • Body Material: Phenolic
  • Circuit: Single Circuit
  • RoHS Compliant: FALSE
  • Construction: One-Piece
  • Light Type: Incandescent
  • CSA Certified: File LR-1863
  • Lamp Socket Base: Candelabra
  • Wattage Rating: 75W
  • Availability: Distribution
  • Access: Back Wired
  • Termination: 2 Terminal Screws
  • Country of Origin: Mexico
  • UL Listed: File E13400
  • Warranty: 1 Year Limited
  • Lampholder Type: Keyless
  • Shell Material: Phenolic
  • Color: Black
  • Standards and Certifications: UL/CSA
  • Lamp Base: Candelabra

Specs

–
Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy