Apply to be a TradeMaster!
Main product image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact
Magnifying glass
Hover image to zoom

Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact

Brand:
Leviton
SKU:
10035
Rating:
(0)
Q&A:
(0)
Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Screws, Single Circuit, Back Wired, Spring Center Contact
Magnifying glass
Hover image to zoom
$12.51 each
In Stock
In Stock
Get 15 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Voltage: 250 Volt
  • Wattage Rating: 660W
  • RoHS Compliant: TRUE
  • Lampholder Type: Keyless
  • Warranty: 1 Year Limited
  • Termination: 2 Terminal Screws
  • Availability: Distribution
  • UL Listed: File E3810
  • Standards and Certifications: UL/CSA
  • Body Material: Glazed Porcelain
  • Mounting Type: Mounting Screws
  • Color: White
  • Access: Back Wired
  • Feature: Spring Center Contact
  • Lamp Base: Medium
  • CSA Certified: File LR-1863
  • Screw Shell Material: Nickel-Plated Copper Alloy
  • Lamp Socket Base: Medium
  • Construction: One-Piece
  • Country of Origin: China
  • Circuit: Single Circuit
  • Shell Material: Nickel-Plated Copper Alloy
  • Light Type: Incandescent
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy