Apply to be a TradeMaster!
Main product image of Lampholder, Incandescent, Medium Base, Aluminum Shell, Removable Turn Knob, Single Circuit, Brass
Magnifying glass
Hover image to zoom

Lampholder, Incandescent, Medium Base, Aluminum Shell, Removable Turn Knob, Single Circuit, Brass

Brand:
Leviton
SKU:
10083-16
Rating:
(0)
Q&A:
(0)
Lampholder, Incandescent, Medium Base, Aluminum Shell, Removable Turn Knob, Single Circuit, Brass
Magnifying glass
Hover image to zoom
$8.92 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brass

Description

–
Features
  • Leviton offers a complete selection of incandescent, fluorescent, and specialty lampholders. Our incandescent and fluorescent styles are available in a wide range of ratings and materials to suit any residential and commercial need.

Specifications
  • Lampholder Type: Shell Lampholders
  • Termination: 2 Terminal Screws
  • Mounting Type: Pipe Mount
  • Construction: Complete
  • Operator Type: Removable Turn Knob
  • Interior Material: Phenolic
  • Set Screw Thread: 11902
  • Mandrel Thread: 13241
  • Sequence: ON-OFF
  • Circuit: Single Circuit
  • Terminal Screws: Brass
  • Standards and Certifications: UL/CSA
  • Light Type: Incandescent
  • Lamp Socket Base: Medium
  • Style Name: Electrolier
  • Color: Brass
  • Country of Origin: Mexico
  • Lamp Base: Medium
  • Pipe Mount: 1/8 IPS Tapped Bushing w/Set Screw
  • Termination: 2 Terminal Screws
  • Wattage Rating: 250W
  • UL Listed: File E3810
  • Finish: Polished Gilt
  • Shell Material: Aluminum
  • Voltage: 250 Volt
  • Availability: Distribution
  • CSA Certified: File LR-1863
  • Knob Material: Thermoplastic
  • RoHS Compliant: FALSE
  • Screw Shell Material: Aluminum

Specs

–
Color:

Brass

Terminations:

2 Terminal Screws

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy