Apply to be a TradeMaster!
Main product image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Bushings, Single Circuit, Back Wired
Magnifying glass
Hover image to zoom

Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Bushings, Single Circuit, Back Wired

Brand:
Leviton
SKU:
10085-5
Rating:
(0)
Q&A:
(0)
Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Mounting Bushings, Single Circuit, Back Wired
Magnifying glass
Hover image to zoom
$9.16 each
In Stock
In Stock
Get 7 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Material
Glazed Porcelain

Description

–
Features
  • Voltage: 250 Volt
  • UL Recognized: Component
  • Light Type: Incandescent
  • Color: White
  • Warranty: 1 Year Limited
  • Standards and Certifications: UL/CSA/NOM
  • Wire Strip Length: 3/4 Inch
  • Shell Material: Aluminum
  • Mounting Type: 2 6-32 Bushings
  • CSA Certified: File LR-1863
  • Access: Back Wired
  • Lamp Socket Base: Medium
  • Termination: 9-Inch 18-AWM TEW Wire Leads
  • Availability: Distribution
  • NOM Certified: 57
  • Lamp Base: Medium
  • UL Listed: File E3810
  • Country of Origin: China
  • RoHS Compliant: TRUE
  • Lampholder Type: Keyless
  • Circuit: Single Circuit
  • Construction: One-Piece
  • Wattage Rating: 660W
  • Body Material: Glazed Porcelain
  • Screw Shell Material: Aluminum

Specs

–
Color:

White

Terminations:

9" 18-AWM TEW Wire Leads

Warranty:

1 Year

Material:

Glazed Porcelain

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy