Apply to be a TradeMaster!
Main product image of Keyless Incandescent Lampholder, Medium Base - White (660W)
Magnifying glass
Hover image to zoom

Keyless Incandescent Lampholder, Medium Base - White (660W)

Brand:
Leviton
SKU:
10085
Rating:
(2)
Q&A:
(0)
Keyless Incandescent Lampholder, Medium Base - White (660W)
Magnifying glass
Hover image to zoom
$8.14 each
BOX UP & SAVE 2%
$79.50 box of 10
$7.95 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
660 Watts
Product Highlight: Color
White

Description

–
Medium Base, One-Piece, Keyless, Incandescent, Glazed Porcelain Lampholder, Mounting Screws, Single Circuit, Back Wired, - White

Features:
  • Circuit: Single Circuit
  • Mounting Type: 2 6-32 Screws
  • Termination: 9-Inch 18-AWM TEW Wire Leads
  • Voltage: 250 Volt
  • Wattage Rating: 660W
  • Access: Back Wired
  • Availability: Distribution
  • Body Material: Glazed Porcelain
  • Circuit: Single Circuit
  • Color: White
  • Construction: One-Piece
  • Lamp Base: Medium
  • Lamp Socket Base: Medium
  • Lampholder Type: Keyless
  • Light Type: Incandescent
  • Mounting Type: 2 6-32 Screws
  • Screw Shell Material: Aluminum
  • Standards and Certifications: UL/CSA/NOM
  • Termination: 9-Inch 18-AWM TEW Wire Leads
  • Warranty: 1 Year Limited
  • Access: Back Wired
  • Shell Material: Aluminum
  • Wire Strip Length: 3/4 Inch
  • CSA Certified: File LR-1863
  • NOM Certified: 057
  • UL Listed: File E3810

Specs

–
Wattage:

660

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will not order from supplyhouse ever again.

This was actually the only item of five that arrived on time.
Disgruntled
TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

just what i needed once again! supply house has great service. i'm always very happy when I find what I need at supply house
Tim B
glenside pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy