Apply to be a TradeMaster!
Main product image of Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Side Outlet, Single Circuit
Magnifying glass
Hover image to zoom

Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Side Outlet, Single Circuit

Brand:
Leviton
SKU:
10091
Rating:
(0)
Q&A:
(0)
Lampholder, Incandescent, Medium Base, One Piece, Keyless, Glazed Porcelain, Side Outlet, Single Circuit
Magnifying glass
Hover image to zoom
$14.61 each
In Stock
In Stock
Get 20 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Gasket Rating: 90C Dry Maximum
  • Color: White
  • Screw Shell Material: Nickel-Plated Copper Alloy
  • Warranty: 1 Year Limited
  • Lamp Socket Base: Medium
  • Lampholder Type: Keyless
  • Circuit: Single Circuit
  • Mounting Type: 1/8-27 Cap
  • Body Material: Glazed Porcelain
  • Cap Material: Steel
  • Shell Material: Nickel-Plated Copper Alloy
  • Access: Side Outlet
  • Light Type: Incandescent
  • Lamp Base: Medium
  • Standards and Certifications: UL/CSA
  • UL Listed: File E3810
  • RoHS Compliant: TRUE
  • Voltage: 250 Volt
  • Construction: One-Piece
  • Termination: 2 Terminal Screws
  • Availability: Distribution
  • CSA Certified: File LR-1863
  • Country of Origin: Please Contact Customer Service
  • Wattage Rating: 660W

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy