Apply to be a TradeMaster!
Main product image of Lampholder, Incandescent, Medium Base, Single Circuit, 660w-250v Black Rubber
Magnifying glass
Hover image to zoom

Lampholder, Incandescent, Medium Base, Single Circuit, 660w-250v Black Rubber

Brand:
Leviton
SKU:
124-D
Rating:
(0)
Q&A:
(0)
Lampholder, Incandescent, Medium Base, Single Circuit, 660w-250v Black Rubber
Magnifying glass
Hover image to zoom
$5.01 each
In Stock
In Stock
Get 41 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Country of Origin: Mexico
  • Termination: 6-Inch 16AWG Leads
  • Lamp Base: Medium
  • Light Type: Incandescent
  • RoHS Compliant: FALSE
  • Lampholder Type: Keyless

Specs

–
Terminations:

6" 16AWG Leads

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy