Apply to be a TradeMaster!
Main product image of 15A 660-watt Twin Light-socket Adapter (Black)
Magnifying glass
Hover image to zoom

15A 660-watt Twin Light-socket Adapter (Black)

Brand:
Leviton
SKU:
128-I
Rating:
(0)
Q&A:
(0)
15A 660-watt Twin Light-socket Adapter (Black)
Magnifying glass
Hover image to zoom
$6.50 each
Out of Stock
Out of Stock
Get it Thu, Nov 5 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory

Description

–
Features
  • Country of Origin: China
  • Standards and Certifications: UL, NOM
  • Feature: Indoor Only
  • RoHS Compliant: TRUE
  • Voltage: 250 VAC
  • Color: Ivory

Specs

–
Color:

Ivory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy