Apply to be a TradeMaster!
Main product image of Medium Base, Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Slide-on, Turn-type, Quick-connect 18awg Solid Or Str Tinned (White)
Magnifying glass
Hover image to zoom

Medium Base, Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Slide-on, Turn-type, Quick-connect 18awg Solid Or Str Tinned (White)

Brand:
Leviton
SKU:
13354
Rating:
(0)
Q&A:
(0)
Medium Base, Bi-pin, Standard Fluorescent Lampholder, Tall Profile, Slide-on, Turn-type, Quick-connect 18awg Solid Or Str Tinned (White)
Magnifying glass
Hover image to zoom
$5.01 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Features
  • Standards and Certifications: UL/CSA/NOM
  • Lamp Contacts: Bi-Pin
  • Voltage: 600 Volt
  • Mounting Type: Slide-On
  • Termination: Quick-Connect 18AWG Solid or Str. Tinned
  • Panel Thickness: 20 Ga. Panel
  • Contact Type: Turn-Type
  • Contact Material: Copper-Alloy
  • Color: White
  • UL Listed: File E5833
  • CSA Certified: File LR-5863
  • Lamp Base: Medium
  • Style Name: Tall Profile
  • Lampholder Type: Linear
  • Warranty: 1 Year Limited
  • NOM Certified: 57
  • RoHS Compliant: TRUE
  • Country of Origin: Please Contact Customer Service
  • Availability: Distribution
  • Light Type: Fluorescent
  • Body Material: Thermoset
  • Rated Wattage: 660W
  • Wire Strip Length: 3/8 Inch
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy